Motion
D5C966

GRACO INC
D5C966

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Santoprene, Polypropylene Fluid Section, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
MI ITEM #11967728
MFR #D5C966
Price$1,674.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D5C966

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Santoprene, Polypropylene Fluid Section, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
MI ITEM #11967728
MFR #D5C966

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,674.08/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 in
  • Ball Material
    Santoprene
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    BSPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • Porting
    Center Port
  • Type Design
    Pneumatic Diaphragm Pump
  • Wet End Repair Kit
    D05966
  • Wetted Materials
    Polypropylene, Santoprene

Overview

Mfr description
D5C966 PUMP,716A-PP01AA2PPSPSPPT0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought