Motion
D5D211

GRACO INC
D5D211

Husky™ 716 Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, PTFE, Acetal Fluid Section, PTFE Ball, Polypropylene Center Section, Acetal Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #11967733
MFR #D5D211
Price$4,196.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D5D211

Husky™ 716 Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, PTFE, Acetal Fluid Section, PTFE Ball, Polypropylene Center Section, Acetal Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #11967733
MFR #D5D211

Mfr description
D5D211 PUMP,716S-PP01AS2ACPTPTPT0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,196.55/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 in
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Acetal
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    D05211
  • Wetted Materials
    Acetal, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)