Motion
D5EA88

GRACO INC
D5EA88

Husky™ 515f Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, FKM, PVDF Fluid Section, FKM (Viton) Ball, Polypropylene Center Section, PVDF (Kynar) Check Seat, FKM (Viton) Diaphragm
MI ITEM #11967744
MFR #D5EA88
Price$3,196.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D5EA88

Husky™ 515f Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, FKM, PVDF Fluid Section, FKM (Viton) Ball, Polypropylene Center Section, PVDF (Kynar) Check Seat, FKM (Viton) Diaphragm
MI ITEM #11967744
MFR #D5EA88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,196.65/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    8.50 lbs

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    FKM (Viton)
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    PVDF (Kynar)
  • Diaphragm Material
    FKM (Viton)
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    15 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    D05A88
  • Wetted Materials
    FKM, PVDF

Overview

Mfr description
D5EA88 PUMP,515F-PP01AF4PVFKFKPT0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought