Overview
Mfr description
DB3346 PUMP,1590A-PA01AA1SSSDSPPT
Specifications
- Type DesignMetallic Bolted
- Inlet Outlet Port Sizes1-1/2 in
- Inlet Outlet Port TypeNPT
- Wetted Materials440C Stainless Steel, Aluminum, Santoprene®, Stainless Steel
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate100 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data