Motion
DB4777

GRACO INC
DB4777

Air Operated Diaphragm Pump - 100 gpm Max, 120 psi Max, 1/4 in Max Solids, 0.50 gal/Stroke Avg Displacement, Stainless Steel, Buna-N Fluid Section, Buna-N Ball, Buna-N Check Seat, Buna-N Diaphragm
MI ITEM #11967778
MFR #DB4777
Price$9,499.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DB4777

Air Operated Diaphragm Pump - 100 gpm Max, 120 psi Max, 1/4 in Max Solids, 0.50 gal/Stroke Avg Displacement, Stainless Steel, Buna-N Fluid Section, Buna-N Ball, Buna-N Check Seat, Buna-N Diaphragm
MI ITEM #11967778
MFR #DB4777

Mfr description
DB4777 PUMP,1590S-PA01AS1BNBNBN-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,499.05/each

Specifications

Details

  • Air Inlet
    1/2 in
  • Average Displacement
    0.50 gal/Stroke
  • Ball Material
    Buna-N
  • Certification
    ISO 9001
  • Check Seat Material
    Buna-N
  • Diaphragm Material
    Buna-N
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Buna-N, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)