Overview
Mfr description
DB5666 PUMP,1590F-PA01AF2SPSPSPPT
Specifications
- Type DesignMetallic Bolted
- Inlet Outlet Port TypeNPT
- Wetted MaterialsKynar (PVDF), PTFE, Santoprene®
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate100 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data