Overview
Mfr description
DF4341 PUMP,2150S-PA01AS1SSSDPTPT
Specifications
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Inlet Outlet Port Sizes2 in
- Inlet Outlet Port TypeNPT
- Max Pressure120 psi
- Maximum Flow Rate150 gpm
- Type DesignMetallic Bolted
- Wetted Materials440C Stainless Steel, Aluminum, EPDM, PTFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data