Motion
DF5666,2150F-PA01AF2SPSPSPPT

GRACO INC
DF5666,2150F-PA01AF2SPSPSPPT

DF5666,2150F-PA01AF2SPSPSPPT
MI ITEM #11967884
MFR #DF5666,2150F-PA01AF2SPSPSPPT
List Price$25,042.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF5666,2150F-PA01AF2SPSPSPPT

DF5666,2150F-PA01AF2SPSPSPPT
MI ITEM #11967884
MFR #DF5666,2150F-PA01AF2SPSPSPPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,042.95/each for your price

Overview

Mfr description
DF5666 PUMP,2150F-PA01AF2SPSPSPPT

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    2 in
  • Inlet Outlet Port Type
    ANSI Flange
  • Wetted Materials
    Aluminum, Kynar (PVDF), Santoprene®
  • Diaphragm Material
    Santoprene®
  • Maximum Flow Rate
    150 gpm
  • Max Pressure
    120 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought