Motion
DF5A11,2150F-PA01AF2PVPTPTPT

GRACO INC
DF5A11,2150F-PA01AF2PVPTPTPT

Husky™ 2150f Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE Ball, Aluminum Center Section, PVDF (Kynar) Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #11967886
MFR #DF5A11,2150F-PA01AF2PVPTPTPT
Price$22,525.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF5A11,2150F-PA01AF2PVPTPTPT

Husky™ 2150f Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE Ball, Aluminum Center Section, PVDF (Kynar) Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #11967886
MFR #DF5A11,2150F-PA01AF2PVPTPTPT

Mfr description
DF5A11 PUMP,2150F-PA01AF2PVPTPTPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,525.29/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    68 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    PVDF (Kynar)
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    PTFE
  • Porting
    End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)