Motion
DFC555

GRACO INC
DFC555

Husky™ 2150a Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Aluminum, TPE (Hytrel) (Hytrel) Fluid Section, TPE (Hytrel) Ball, Aluminum Center Section, TPE (Hytrel) Check Seat, Hytrel Diaphragm
Mi Item #11967899
MFR #DFC555
Price$4,060.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DFC555

Husky™ 2150a Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Aluminum, TPE (Hytrel) (Hytrel) Fluid Section, TPE (Hytrel) Ball, Aluminum Center Section, TPE (Hytrel) Check Seat, Hytrel Diaphragm
Mi Item #11967899
MFR #DFC555

Mfr description
DFC555 PUMP,2150A-PA01AA2TPTPTP-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,060.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in

Details

  • Air End Repair Kit
    236273
  • Air Inlet
    1/2 NPT
  • Ball Material
    TPE (Hytrel)
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    TPE (Hytrel)
  • Diaphragm Material
    Hytrel
  • Inlet Outlet Port Type
    BSPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • Porting
    End Port
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    D0F555
  • Wetted Materials
    Aluminum, TPE (Hytrel) (Hytrel)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)