Overview
Mfr description
DFD341 PUMP,2150S-PA01AS2SSSDPTPT
Specifications
- Type DesignMetallic Bolted
- Inlet Outlet Port Sizes2 in
- Inlet Outlet Port TypeBSPT
- Wetted Materials440C Stainless Steel, Aluminum, EPDM, PTFE
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Maximum Flow Rate150 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data