Overview
Mfr description
DFD666 PUMP,2150S-PA01AS2SPSPSPPT
Specifications
- Type DesignMetallic Bolted
- Inlet Outlet Port Sizes2 in
- Inlet Outlet Port TypeBSPT
- Wetted MaterialsAluminum, PTFE, Santoprene®, Stainless Steel
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate150 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data