Overview
Mfr description
DV4341 PUMP,2150S-PS01AS1SSSDPTPT
Specifications
- Type DesignMetallic Bolted
- Inlet Outlet Port Sizes2 in
- Inlet Outlet Port TypeNPT
- Wetted MaterialsAluminum, PTFE, Stainless Steel
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Maximum Flow Rate150 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data