Motion
DV4911,2150S-PS01AS1PPPTPTPT

GRACO INC
DV4911,2150S-PS01AS1PPPTPTPT

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE Ball, Stainless Steel Center Section, Polypropylene Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #11967958
MFR #DV4911,2150S-PS01AS1PPPTPTPT
Price$19,710.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DV4911,2150S-PS01AS1PPPTPTPT

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE Ball, Stainless Steel Center Section, Polypropylene Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #11967958
MFR #DV4911,2150S-PS01AS1PPPTPTPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,710.15/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    134 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX,CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    PTFE
  • Porting
    End

Overview

Mfr description
DV4911 PUMP,2150S-PS01AS1PPPTPTPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought