Motion
223184

GRACO INC
223184

Lubrication Pump - Air Operated Pump, 8 gpm Flow Rate, 4:1 Ratio
MI ITEM #11968305
MFR #223184
Your Price$11,771.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
223184

Lubrication Pump - Air Operated Pump, 8 gpm Flow Rate, 4:1 Ratio
MI ITEM #11968305
MFR #223184

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,771.55/each(List $14,714.44)

Overview

Mfr description
223184 PUMP, PRESIDENT, 4:1

Specifications

  • Pump Type
    Air Operated Pump
  • Pump Material
    Carbon Steel
  • Flow Rate
    8 gpm
  • Outlet Thread Connection
    NPT Female
  • Maximum Operating Pressure
    3600 psi
  • Max Operating Temperature
    180 °F
  • Pump Ratio
    4:1
  • Air Inlet Thread Connection
    1/2 in NPT Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought