Motion
233485

GRACO INC
233485

Lubrication Pump - Diaphragm, CARC, Enamel, Epoxy, High Solids, Latex, Lacquer, Metallics, Stain, Single-Component, Solventborne Paints, Solventborne, Varnish Primer, Waterborne, 8.5 gpm Flow Rate, 1:1 Ratio
MI ITEM #11968326
MFR #233485
Price$9,146.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
233485

Lubrication Pump - Diaphragm, CARC, Enamel, Epoxy, High Solids, Latex, Lacquer, Metallics, Stain, Single-Component, Solventborne Paints, Solventborne, Varnish Primer, Waterborne, 8.5 gpm Flow Rate, 1:1 Ratio
MI ITEM #11968326
MFR #233485

Mfr description
233485 SPRAYER, SS PUMP, CART MNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,146.81/each

Specifications

Dimensions

  • Weight
    36 lbs, 16.3 kg

Details

  • Application
    Metal
  • Certification
    CE
  • Flow Rate
    8.5 gpm
  • Includes
    25 ft Air Hose, 25 ft Fluid Hose, Applicator, Regulator
  • Lubrication Type
    CARC, Enamel, Epoxy, High Solids, Lacquer, Latex, Metallics, Single-Component, Solventborne Paints, Solventborne, Stain, Varnish Primer, Waterborne
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    100 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    1:1
  • Pump Type
    Diaphragm
  • Series
    308
  • Type
    Air Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)