Motion
24F151

GRACO INC
24F151

Lubrication Pump - Piston, 0.4 gpm Flow Rate, 15:1 Ratio
Mi Item #11968373
MFR #24F151
Price$6,306.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24F151

Lubrication Pump - Piston, 0.4 gpm Flow Rate, 15:1 Ratio
Mi Item #11968373
MFR #24F151

Mfr description
24F151 SPRAYER, MERKUR, AA, 15:1, CS, ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,306.19/each

Specifications

Dimensions

  • Hose Diameter
    0.1250 in, 3 mm
  • Hose Length
    25 ft, 7.62 m
  • Weight
    23 lbs, 10.4 kg

Details

  • Application
    Air-Assisted Airless Sprayer
  • Flow Rate
    0.4 gpm
  • Includes
    PerformAA 15 Gun, Stand Mount, Suction Hose
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    1500 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    15:1
  • Pump Type
    Piston
  • Series
    ES
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)