Motion
24F158

GRACO INC
24F158

Lubrication Pump - Piston, 0.4 gpm Flow Rate, 15:1 Ratio
Mi Item #11968380
MFR #24F158
Price$7,499.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24F158

Lubrication Pump - Piston, 0.4 gpm Flow Rate, 15:1 Ratio
Mi Item #11968380
MFR #24F158

Mfr description
24F158 SPRAYER, MERKUR ES, AA, 15:1, SST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,499.25/each

Specifications

Dimensions

  • Compatible Container Size
    18.90 L
  • Hose Diameter
    0.1250 in, 3 mm
  • Hose Length
    25 ft, 7.62 m
  • Weight
    20 lbs, 9 kg

Details

  • Application
    Air Operated
  • Flow Rate
    0.4 gpm
  • Includes
    PerformAA 15 Gun, Suction Hose, Wall Mount
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1500 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    15:1
  • Pump Type
    Piston
  • Series
    ES
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)