Motion
G03C03

GRACO INC
G03C03

Lubrication Pump - Piston, 2 gpm Flow Rate, 3:1 Ratio
Mi Item #11968388
MFR #G03C03
Price$16,153.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G03C03

Lubrication Pump - Piston, 2 gpm Flow Rate, 3:1 Ratio
Mi Item #11968388
MFR #G03C03

Mfr description
G03C03 SYSTEM,PUMP,3:1,125CC,CART,STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,153.69/each

Specifications

Details

  • Application
    Air Operated
  • Certification
    ATEX, CE, FM Approved
  • Flow Rate
    2 gpm
  • Includes
    Fluid Filter, Pump and Gun Air Controls, Siphon Kit
  • Material
    Stainless Steel
  • Max Operating Temperature
    48.889 °C, 120 °F
  • Maximum Operating Pressure
    120 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    3:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Air Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)