Motion
G10W09

GRACO INC
G10W09

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Single Components, Topcoats, Varnish, Lacquer, Acid Catalysts, Enamel, UV Coating, 1.2 gpm Flow Rate, 10:1 Ratio
Mi Item #11968437
MFR #G10W09
Price$8,502.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G10W09

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Single Components, Topcoats, Varnish, Lacquer, Acid Catalysts, Enamel, UV Coating, 1.2 gpm Flow Rate, 10:1 Ratio
Mi Item #11968437
MFR #G10W09

Mfr description
G10W09 SYSTEM PUMP 10:01 75CC WA STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,502.94/each

Specifications

Dimensions

  • Hose Diameter
    0.1875 in, 4.76 mm
  • Weight
    42 lbs, 19 kg

Details

  • Application
    Air Operated
  • Flow Rate
    1.2 gpm
  • Includes
    Bare Package
  • Lubrication Type
    Acid Catalysts, Enamel, High Solids, Lacquer, Single Components, Solventborne, Topcoats, UV Coating, Varnish, Waterborne
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1000 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    10:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)