Motion
G15B21

GRACO INC
G15B21

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stain, Varnish, UV Coating, 0.8 gpm Flow Rate, 15:1 Ratio
Mi Item #11968474
MFR #G15B21
Price$17,592.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G15B21

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stain, Varnish, UV Coating, 0.8 gpm Flow Rate, 15:1 Ratio
Mi Item #11968474
MFR #G15B21

Mfr description
G15B21 SYSTEM,PUMP,BELLOW,50CC,STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,592.94/each

Specifications

Details

  • Application
    Supply
  • Flow Rate
    0.8 gpm
  • Includes
    Fluid Filter, Pump Only Air Controls, U-Cup
  • Lubrication Type
    CARC, High Solids, Metallics, Solventborne, Stain, Topcoats, UV Coating, Varnish, Waterborne, Xirallic
  • Material
    Stainless Steel
  • Max Operating Temperature
    48.889 °C, 120 °F
  • Maximum Operating Pressure
    1500 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    15:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic Piston Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)