Overview
Mfr description
G15B59 SYSTEM,PUMP,BELLOW,150CC,STD
Specifications
- Pump TypeAir Operated Pump
- Compatible Container Size30 L
- Pump MaterialStainless Steel
- Outlet Thread ConnectionNPT Male
- Maximum Operating Pressure1500 psi
- Pump Ratio15:1
- SeriesMerkur
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data