Motion
G15C79

GRACO INC
G15C79

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Single Components, Topcoats, Varnish, Lacquer, Acid Catalysts, Enamel, UV Coating, 2.4 gpm Flow Rate, 15:1 Ratio
Mi Item #11968539
MFR #G15C79
Price$17,176.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G15C79

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Single Components, Topcoats, Varnish, Lacquer, Acid Catalysts, Enamel, UV Coating, 2.4 gpm Flow Rate, 15:1 Ratio
Mi Item #11968539
MFR #G15C79

Mfr description
G15C79 SYSTEM PUMP 15:01 150CC CT STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,176.31/each

Specifications

Dimensions

  • Hose Diameter
    0.1875 in, 4.76 mm
  • Weight
    109 lbs, 49.4 kg

Details

  • Application
    Air Operated
  • Flow Rate
    2.4 gpm
  • Includes
    Fluid Filter, Pump Only Air Controls, Suction Hose
  • Lubrication Type
    Acid Catalysts, Enamel, High Solids, Lacquer, Single Components, Solventborne, Topcoats, UV Coating, Varnish, Waterborne
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1500 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    15:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)