Motion
G15W07

GRACO INC
G15W07

Lubrication Pump - Piston, 1.5 L/min Flow Rate, 15:1 Ratio
Mi Item #11968553
MFR #G15W07
Price$10,851.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G15W07

Lubrication Pump - Piston, 1.5 L/min Flow Rate, 15:1 Ratio
Mi Item #11968553
MFR #G15W07

Mfr description
G15W07 SYSTEM,PUMP,15:1,25CC,WA,STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,851.19/each

Specifications

Dimensions

  • Hose Diameter
    0.1875 in, 4.76 mm
  • Hose Length
    25 ft, 7.62 m
  • Weight
    38 lbs, 17.2 kg

Details

  • Application
    Air-Assisted
  • Flow Rate
    1.5 L/min
  • Includes
    Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1500 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    15:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)