Motion
G15W27

GRACO INC
G15W27

Lubrication Pump - Air Operated Pump, 0.8 gpm Flow Rate, 15:1 Ratio
MI ITEM #11968561
MFR #G15W27
Price$11,760.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G15W27

Lubrication Pump - Air Operated Pump, 0.8 gpm Flow Rate, 15:1 Ratio
MI ITEM #11968561
MFR #G15W27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,760.19/each

Specifications

Dimensions

  • Hose Diameter
    0.1875 in
  • Hose Length
    25 ft
  • Outlet Thread Connection
    NPT

Details

  • Flow Rate
    0.8 gpm
  • Maximum Operating Pressure
    1500 psi
  • Pump Material
    Stainless Steel, Tungsten Carbide with 6% Nickel, UHMWPE, PTFE, Nylon, Engineered Plastic, Fluoroelastomer
  • Pump Ratio
    15:1
  • Pump Type
    Air Operated Pump

Overview

Mfr description
G15W27 SYSTEM PUMP 15:01 50CC WA STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought