Motion
G15W55

GRACO INC
G15W55

Lubrication Pump - Piston, 2.4 gpm Flow Rate, 15:1 Ratio
Mi Item #11968567
MFR #G15W55
Price$18,293.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G15W55

Lubrication Pump - Piston, 2.4 gpm Flow Rate, 15:1 Ratio
Mi Item #11968567
MFR #G15W55

Mfr description
G15W55 SYSTEM PUMP 15:01 150CC WA STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,293.63/each

Specifications

Dimensions

  • Compatible Container Size
    208 L
  • Hose Diameter
    0.1875 in, 4.76 mm
  • Hose Length
    25 ft, 7.62 m
  • Weight
    86 lbs, 39 kg

Details

  • Application
    Air Operated
  • Container Type
    Drum
  • Flow Rate
    2.4 gpm
  • Includes
    Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1500 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    15:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)