Motion
G23W03

GRACO INC
G23W03

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Single Components, Topcoats, Varnish, Lacquer, Acid Catalysts, Enamel, UV Coating, 1.6 gpm Flow Rate, 23:1 Ratio
Mi Item #11968626
MFR #G23W03
Price$11,551.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G23W03

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Single Components, Topcoats, Varnish, Lacquer, Acid Catalysts, Enamel, UV Coating, 1.6 gpm Flow Rate, 23:1 Ratio
Mi Item #11968626
MFR #G23W03

Mfr description
G23W03 SYSTEM PUMP 23:01 100CC WA STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,551.88/each

Specifications

Dimensions

  • Hose Diameter
    0.1875 in, 4.76 mm
  • Weight
    70 lbs, 31.8 kg

Details

  • Application
    Air Operated
  • Flow Rate
    1.6 gpm
  • Includes
    Pump Only Air Controls
  • Lubrication Type
    Acid Catalysts, Enamel, High Solids, Lacquer, Single Components, Solventborne, Topcoats, UV Coating, Varnish, Waterborne
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    2300 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    23:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)