Motion
G24C03

GRACO INC
G24C03

Lubrication Pump - Piston, 2.4 gpm Flow Rate, 24:1 Ratio
Mi Item #11968672
MFR #G24C03
Price$19,221.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G24C03

Lubrication Pump - Piston, 2.4 gpm Flow Rate, 24:1 Ratio
Mi Item #11968672
MFR #G24C03

Mfr description
G24C03 SYSTEM, PUMP,24:1,150CC CT,STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,221.56/each

Specifications

Dimensions

  • Hose Diameter
    0.1875 in, 4.76 mm
  • Hose Length
    25 ft, 7.62 m
  • Weight
    116 lbs, 53 kg

Details

  • Application
    Airless Spray Package
  • Flow Rate
    2.4 gpm
  • Includes
    Fluid Filter, Gun Hose, Pump Only Air Controls, Suction Hose
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    2400 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    24:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)