Motion
G35B09

GRACO INC
G35B09

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stain, Varnish, UV Coating, 1.6 gpm Flow Rate, 35:1 Ratio
Mi Item #11968834
MFR #G35B09
Price$19,448.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G35B09

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stain, Varnish, UV Coating, 1.6 gpm Flow Rate, 35:1 Ratio
Mi Item #11968834
MFR #G35B09

Mfr description
G35B09 SYSTEM,PUMP,BELLOW,100CC,STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,448.81/each

Specifications

Details

  • Application
    Supply
  • Flow Rate
    1.6 gpm
  • Includes
    Pump Only Air Controls, V-Packing
  • Lubrication Type
    CARC, High Solids, Metallics, Solventborne, Stain, Topcoats, UV Coating, Varnish, Waterborne, Xirallic
  • Material
    Stainless Steel
  • Max Operating Temperature
    48.889 °C, 120 °F
  • Maximum Operating Pressure
    3500 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    35:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)