Motion
G45C15

GRACO INC
G45C15

Lubrication Pump - Piston, 0.8 gpm Flow Rate, 45:1 Ratio
MI ITEM #11968879
MFR #G45C15
Price$17,100.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G45C15

Lubrication Pump - Piston, 0.8 gpm Flow Rate, 45:1 Ratio
MI ITEM #11968879
MFR #G45C15

Mfr description
G45C15 SYSTEM PUMP 45:1 50CC CT STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,100.56/each

Specifications

Dimensions

  • Hose Diameter
    0.1968 in, 5 mm
  • Hose Length
    25 ft, 7.62 m
  • Weight
    106 lbs, 48.08 kg

Details

  • Application
    Air-Assisted Airless Sprayer
  • Flow Rate
    0.8 gpm
  • Includes
    Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    4000 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    45:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)