Motion
G48W11

GRACO INC
G48W11

Lubrication Pump - Piston, 1.2 gpm Flow Rate, 48:1 Ratio
Mi Item #11968904
MFR #G48W11
Price$12,707.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
G48W11

Lubrication Pump - Piston, 1.2 gpm Flow Rate, 48:1 Ratio
Mi Item #11968904
MFR #G48W11

Mfr description
G48W11 SYSTEM PUMP 48:01 75CC WA STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,707.06/each

Specifications

Dimensions

  • Weight
    70 lbs, 32 kg

Details

  • Flow Rate
    1.2 gpm
  • Includes
    Pump and Gun Air Controls
  • Material
    Nylon, PTFE, Stainless Steel, Tungsten Carbide with 6% Nickel, UHMWPE
  • Maximum Operating Pressure
    4800 psi
  • Pump Material
    Stainless Steel, Tungsten Carbide with 6% Nickel, UHMWPE, PTFE, Nylon
  • Pump Ratio
    48:1
  • Pump Type
    Piston
  • Series
    Merkur
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)