Motion
P06ECK

GRACO INC
P06ECK

Lubrication Pump - Piston, Solventborne, High Solids, Xirallic, CARC, Metallics, Stain, Varnish, 17.4 gpm Flow Rate, 6:1 Ratio
Mi Item #11968910
MFR #P06ECK
Price$27,156.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P06ECK

Lubrication Pump - Piston, Solventborne, High Solids, Xirallic, CARC, Metallics, Stain, Varnish, 17.4 gpm Flow Rate, 6:1 Ratio
Mi Item #11968910
MFR #P06ECK

Mfr description
P06ECK PUMP, DURAFLO, 3400/1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,156.38/each

Specifications

Details

  • Application
    Supply
  • Flow Rate
    17.4 gpm
  • Includes
    Carbon Steel Pump, DataTrak Monitor, De-Icing Exhaust Motor, UHMW / Leather Packings
  • Lubrication Type
    CARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
  • Material
    Carbon Steel
  • Max Operating Temperature
    66 °C, 150 °F
  • Maximum Operating Pressure
    620 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    6:1
  • Pump Type
    Piston
  • Series
    Dura-Flo
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)