Specifications
Dimensions
- Outlet Thread ConnectionNPT Male
Details
- Max Operating Temperature150 °F
- Maximum Operating Pressure1190 psi
- Pump MaterialStainless Steel
- Pump Ratio12:1
- Pump TypeAir Operated Pump
Overview
Mfr description
P12DSA PUMP, DURAFLO, 3400/580