Motion
P21DC1

GRACO INC
P21DC1

Lubrication Pump - Piston, Solventborne, High Solids, Xirallic, CARC, Metallics, Stain, Varnish, 3.4 gpm Flow Rate, 21:1 Ratio
Mi Item #11968942
MFR #P21DC1
Price$16,854.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P21DC1

Lubrication Pump - Piston, Solventborne, High Solids, Xirallic, CARC, Metallics, Stain, Varnish, 3.4 gpm Flow Rate, 21:1 Ratio
Mi Item #11968942
MFR #P21DC1

Mfr description
P21DC1 PUMP,XTREME,2200/220,NF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,854.38/each

Specifications

Details

  • Application
    Supply
  • Flow Rate
    3.4 gpm
  • Includes
    Carbon Steel Pump, De-Icing Exhaust Motor
  • Lubrication Type
    CARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
  • Material
    Carbon Steel
  • Max Operating Temperature
    82 °C, 180 °F
  • Maximum Operating Pressure
    2270 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    21:1
  • Pump Type
    Piston
  • Series
    Xtreme
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)