Motion
P23DSA

GRACO INC
P23DSA

Lubrication Pump - Air Operated Pump, 23:1 Ratio
Mi Item #11968950
MFR #P23DSA
Price$31,344.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P23DSA

Lubrication Pump - Air Operated Pump, 23:1 Ratio
Mi Item #11968950
MFR #P23DSA

Mfr description
P23DSA PUMP, DURAFLO, 6500/580
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,344.01/each

Specifications

Dimensions

  • Outlet Thread Connection
    NPT Male

Details

  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    2430 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    23:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)