Specifications
Details
- ApplicationSupply
- Flow Rate9.2 gpm
- Includes3 UHMWPE/2 PTFE Packings, DataTrak Monitor, Low Noise Exhaust Motor, Stainless Steel Pump
- Lubrication TypeCARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
- MaterialStainless Steel
- Max Operating Temperature66 °C, 150 °F
- Maximum Operating Pressure2380 psi
- Pump MaterialStainless Steel
- Pump Ratio23:1
- Pump TypePiston
- SeriesDura-Flo
- TypePneumatic Piston Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)