Specifications
Details
- ApplicationSupply
- Flow Rate4.6 gpm
- Includes4 Leather/1 PTFE Packings, Low Noise Exhaust Motor, Stainless Steel Pump
- Lubrication TypeCARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
- MaterialStainless Steel
- Max Operating Temperature66 °C, 150 °F
- Maximum Operating Pressure4550 psi
- Pump MaterialStainless Steel
- Pump Ratio25:1
- Pump TypePiston
- SeriesDura-Flo
- TypePneumatic Piston Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)