Motion
P32MSB

GRACO INC
P32MSB

Lubrication Pump - Piston, Solventborne, High Solids, Xirallic, CARC, Metallics, Stain, Varnish, 6.9 gpm Flow Rate, 32:1 Ratio
Mi Item #11968999
MFR #P32MSB
Price$38,859.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P32MSB

Lubrication Pump - Piston, Solventborne, High Solids, Xirallic, CARC, Metallics, Stain, Varnish, 6.9 gpm Flow Rate, 32:1 Ratio
Mi Item #11968999
MFR #P32MSB

Mfr description
P32MSB PUMP, DURAFLO, 6500/430
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,859.75/each

Specifications

Details

  • Application
    Supply
  • Flow Rate
    6.9 gpm
  • Includes
    3 UHMWPE/2 Tuff-Stack Packings, DataTrak Monitor, Low Noise Exhaust Motor, Stainless Steel Pump
  • Lubrication Type
    CARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
  • Material
    Stainless Steel
  • Max Operating Temperature
    66 °C, 150 °F
  • Maximum Operating Pressure
    2380 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    32:1
  • Pump Type
    Piston
  • Series
    Dura-Flo
  • Type
    Pneumatic Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)