Motion
24V645

GRACO INC
24V645

24V645 SYSTEM, DEF TOTE, 120V, W/AUTO NO
MI ITEM #11969059
MFR #24V645
Your Price$2,113.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24V645

24V645 SYSTEM, DEF TOTE, 120V, W/AUTO NO
MI ITEM #11969059
MFR #24V645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,113.32/each(List $2,430.31)

Overview

Mfr description
24V645 SYSTEM, DEF TOTE, 120V, W/AUTO NO

Specifications

  • Application
    Industrial
  • Includes
    120 V Electric Pump, Dispense Hose and 2 Clamps, LD Automatic Nozzle with SST Spout, Stainless Steel Bracket with Nozzle Holder, Suction Hose and 2 Clamps
  • Inlet Outlet Port Sizes
    1 in
  • Max Pressure
    50 psi
  • Pump Type
    DEF Soultions Pump Package
  • Type Design
    Electric Pump Package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text