1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
648243
Electric Diaphragm Pump - 70 psi, 39 gpm Max Flow
MI ITEM #
11969272
MFR #
648243
Price
$17,197.78
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
GRACO INC 648243
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
648243
Electric Diaphragm Pump - 70 psi, 39 gpm Max Flow
MI ITEM #
11969272
MFR #
648243
Mfr description
648243 PUMP,1050A-E,SP/SP/SP/6B
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17,197
.78
/each
Add to Cart
Specifications
Details
Air Inlet
3/8 in
Average Displacement
0.14 gal/Stroke
Certification
CE
Max Pressure
70 psi
Max Solids
1/8 in
Maximum Flow Rate
39 gpm
Suction Lift
Wet: 29 ft
Type Design
Electric-Driven Double Diaphragm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items