Motion
655001

GRACO INC
655001

Electric Diaphragm Pump - 100 psi, TPE Fluid Section, Aluminum Center, 100 gpm Max Flow
Mi Item #11969934
MFR #655001
Price$26,618.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
655001

Electric Diaphragm Pump - 100 psi, TPE Fluid Section, Aluminum Center, 100 gpm Max Flow
Mi Item #11969934
MFR #655001

Mfr description
655001 PUMP,2150A-E,A04AA1TPTPTP-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,618.55/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    280 lbs

Details

  • Air End Repair Kit
    25B433
  • Air Exhaust
    3/8 NPT(F)
  • Air Inlet
    3/8 in
  • Ball Material
    TPE (Hytrel)
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    TPE (Hytrel)
  • Diaphragm Material
    TPE (Hytrel)
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • Porting
    End Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25B438
  • Wetted Materials
    TPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)