Motion
655083

GRACO INC
655083

Electric Diaphragm Pump - 100 psi, Santoprene Fluid Section, Aluminum Center, 100 gpm Max Flow
MI ITEM #11969998
MFR #655083
Price$25,398.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
655083

Electric Diaphragm Pump - 100 psi, Santoprene Fluid Section, Aluminum Center, 100 gpm Max Flow
MI ITEM #11969998
MFR #655083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,398.98/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    248 lbs

Details

  • Air End Repair Kit
    25B433
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    3/8 NPT
  • Ball Material
    Santoprene
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • Porting
    End Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25B436
  • Wetted Materials
    Santoprene

Overview

Mfr description
655083 PUMP,2150A-E,A14AA1SPSPSPPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought