Overview
Mfr description
FA2113 PUMP,1590FG-PA01AS13SSPTPOPT21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes1-1/2 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, EPDM, PTFE, Stainless Steel
- Diaphragm MaterialPTFE / EPDM Overmold
- Maximum Flow Rate100 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data