Motion
FA2222

GRACO INC
FA2222

FA2222
MI ITEM #11974354
MFR #FA2222
List Price$10,726.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FA2222

FA2222
MI ITEM #11974354
MFR #FA2222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,726.20/each for your price

Overview

Mfr description
FA2222 PUMP,1590FG-PA01AS13SSSPSPEP21

Specifications

  • Type Design
    Metallic Clamped
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316 Stainless Steel, PTFE, Santoprene®, Stainless Steel
  • Diaphragm Material
    Santoprene®
  • Maximum Flow Rate
    100 gpm
  • Max Pressure
    120 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought