Overview
Mfr description
FA7222 PUMP,1040FG-PA01AS14SSSPSPEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes1 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, EPDM, Santoprene®, Stainless Steel
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate41 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data