Overview
Mfr description
FD1133 PUMP,1040FG-PS01AS13SSCWPOPT21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes1 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, PTFE, Stainless Steel
- Diaphragm MaterialPTFE / EPDM Overmold
- Maximum Flow Rate41 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data