Overview
Mfr description
FD2133 PUMP,1590FG-PS01AS13SSCWPOPT21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, EPDM, PTFE, Stainless Steel
- Diaphragm MaterialPTFE / EPDM Overmold
- Maximum Flow Rate100 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data