Overview
Mfr description
FD2211 PUMP,1590FG-PS01AS13SSPTPTEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, PTFE, Santoprene®, Stainless Steel
- Diaphragm MaterialPTFE / Santoprene® 2-Piece
- Maximum Flow Rate100 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data