Overview
Mfr description
FD3211 PUMP,2150FG-PS01AS13SSPTPTEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, EPDM, PTFE, Santoprene®, Stainless Steel
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Maximum Flow Rate160 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data