Overview
Mfr description
FD6113 PUMP,515FG-PP01AS14SSPTPOPT21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeDIN Flange
- Wetted Materials316 Stainless Steel, EPDM, PTFE, Stainless Steel
- Diaphragm MaterialPTFE / EPDM Overmold
- Maximum Flow Rate16 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data